Stainless steel swivel castor, with top plate fitting, with brake system 'stop-fix' Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, electrically conductive, non-marking
Load capacity | 50 kg |
---|---|
Wheel diameter | 30 mm |
Wheel width | 14 mm |
Bracket: LEX series
Wheel: TPA series
Logistic Weight | 24 g |
---|---|
Load capacity | 50 kg |
Wheel diameter | 30 mm |
Wheel width | 14 mm |
Running sole/tire material | polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Running sole / tire colour | brown |
Shore A Hardness | 92 Shore |
14 mm |
Usually arrives within 14 working days