HECKEL 62613 RUN-R 400 HIGH S3L FO SR BOOT BLACK/GREY EU40 UK6.5
RUN-R 400 low shoe
See technical informationReferences
Heckel:62613-40
Rubix:399A1398
Manufacturer :6261340
EAN:4031101601779




Product details : HECKEL 62613 RUN-R 400 HIGH S3L FO SR BOOT BLACK/GREY EU40 UK6.5
PU2D sole - Full-grain grain leather upper - Lining: 3D mesh polyester - Toecap: metal free - Anti-perforation sole: metal free - Outsole: anatomical with front and rear shock absorbers - Weight: 560 g in size 42, EN ISO 20345: 2011 S3 SRC Standard
Strengths
Lightness, flexibility, look, comfort, hydrophobic, very good grip
Applications
Model 100% metal free for artisans, industry, logistics, services, communities, wetlands.
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | no |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 102.90 excl. VAT
/ Each
£ 123.48 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40