Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER HSS CUTTER 63.0X2.0 D76363.0X2.0
DORMER HSS CUTTER 63.0X2.0 D76363.0X2.0
HSS miller Dormer
References
dormer:
D76363.0X2.0
rubix:
1074917
ean:
7320760078433
Technical specifications
Diameter
63
mm
Tail diameter
63
mm
Number of teeth
32
See all Specifications
Product details
Technical specifications
Product details : DORMER HSS CUTTER 63.0X2.0 D76363.0X2.0
Technical specifications
Attributes
Diameter
63
mm
Tail diameter
63
mm
Number of teeth
32
Body material
hss-e
Cutting angle
15
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
230.30
excl. VAT
/
Each
£
276.36
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
DORMER C27314.0 END MILL 14.00 MM 5984606
DORMER C27340.0 END MILL 40.00 MM 5984667
DORMER C9087.0 END MILL 7.00 MM 5985701
DORMER C5058.0 DRILL 8.00 MM 5985530
GUHRING 03340 012.000 END MILL 9033400120000
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 12 867508
DORMER C2479/16 END MILL 9/16 INCH 5984799
DORMER 1/2 INCH LONG SERIES END MILL C2731/2
DORMER C11030.0 DRILL 30.00 MM 5983906
DORMER C50516.0 DRILL 16.00 MM 5985473
ROTABROACH STANDARD SERIES M2 CUTTERS 25MM
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 12 867482
DORMER HSCO-XP SUPER-R CUTTER 16.0 C29516.0
DORMER C11011/16 DRILL 11/16 INCH 5983808
DORMER HSCO TICN CUTTER 22.0 C42822.0