CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 12 867482
Milling bit - hss co8% short range - centre cut 3 flutes
See technical informationSee documentsReferences
GISS Cutline:867482
Rubix:867482
EAN:3660338214622

Documents
Product details : CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 12 867482
Milling bit - hss co8% short range - centre cut 3 flutes
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 12 mm |
| Number of teeth | 3 |
| Length of cut | 26 mm |
| Total length | 83 mm |
| Centre cut | yes |
| Cutting material | hss-co |
| Machining material | steel, aluminium, copper, bronze, brass |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 11.89 excl. VAT
/ Each
£ 14.27 incl. VAT
- In stock: Next day delivery
