References
Facom:S.16HLA
Rubix:154A5468
EAN:3148510541068



Product details : FACOM 1/2 DEEP SOCKET S.16HLA
S.HLA - sockets 1/2" long hex metric
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x25x25 mm |
| Package weight | 132 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22 mm |
| Length | 77 mm |
| Square | 16 mm |
| Finishing | chromed |
| Weight | 128 g |
Show UNSPSC/ECL@SS
£ 17.81 excl. VAT
/ Each
£ 21.37 incl. VAT
- Delivery usually within ( 14 ) days
