STAHLWILLE 03010027 1/2 INCH DRIVE X 27MM SOCKET BI-HEX
50 series sockets
See technical informationSee documentsReferences
Stahlwille:03010027
Rubix:2018573
EAN:4018754005352



Documents
Product details : STAHLWILLE 03010027 1/2 INCH DRIVE X 27MM SOCKET BI-HEX
50 - Sockets
Apertura mm
metric Dimensiones:
DIN 3124/ISO 2725-1
E DIN EN 3709
ASME B 107.5 M
American Dimensiones:
ASME B 107.1
Fed. Spec. GGG-W-641
SAE AS 954-E (test loads)
HPQ® high performance steel
Chrome plated
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Finishing | chromed |
| Weight | 150 g |
Show UNSPSC/ECL@SS
£ 14.63 excl. VAT
/ Each
£ 17.56 incl. VAT
- Usually arrives within 14 working days
