FACOM S.7/16 S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 7/16 A/F
S - Sockets 1/2"12-point in inches"
See technical informationReferences
Facom:S.7/16
Rubix:1240868
Manufacturer :S.7/16
EAN:3148510543208



Product details : FACOM S.7/16 S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 7/16 A/F
S - Sockets 1/2"12-point in inches"
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
Technical specifications
Attributes
| Logistic Weight | 53 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x22x22 mm |
| Package weight | 53 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22.8 mm |
| Length | 36 mm |
| Square | 12.7 mm |
| Diameter (inch) | 7/16 '' |
| Finishing | glossy |
| Weight | 51 g |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- Delivery usually within ( 14 ) days
