References
Gedore:D 30 17
Rubix:114A2452
Manufacturer :6231210
EAN:4010886623121

Product details : GEDORE 17MM SOCKET D30-17
Socket 3/8" 17 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 17 mm |
| Length | 30 mm |
| Finishing | chromed |
| Weight | 54 g |
Show UNSPSC/ECL@SS
£ 8.81 excl. VAT
/ Each
£ 10.57 incl. VAT
- Delivery usually within ( 8 ) days
