PORTWEST S160 HV RAIN LITE TRAFFIC JACKET YELLOW 2XL
S160 - Hi-Vis Lite Traffic Jacket
See technical informationReferences
Portwest:S160YERXXL
Rubix:80012896
EAN:5036108165896

Product details : PORTWEST S160 HV RAIN LITE TRAFFIC JACKET YELLOW 2XL
Offering high quality at an unbeatable price, the S160 includes features such as a zipped front with Hook & Loop storm flap, jetted hip pockets and stud adjustable cuffs. Waterproof with taped seams preventing water penetration. Reflective tape for increased visibility; 2 pockets for secure storage. Storm flap front to protect against the elements. Pack away hood for added functionality.
Stud adjustable cuffs for a secure fit. Print access for corporate branding. Extremely water resistant fabric finish, water beads away from fabric surface. Taped seams to provide additional protection.
Standard : EN20471_3, EN343 3:1
Type : Regular
Stud adjustable cuffs for a secure fit. Print access for corporate branding. Extremely water resistant fabric finish, water beads away from fabric surface. Taped seams to provide additional protection.
Standard : EN20471_3, EN343 3:1
Type : Regular
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 46.86 excl. VAT
/ Each
£ 56.23 incl. VAT
- Usually arrives within 14 working days