PORTWEST H440 HV RAIN JACKET YELLOW XL
H440 - Hi-Vis Rain Jacket
See technical informationSee documentsReferences
Portwest:H440YERXL
Rubix:4511969
Manufacturer :H440YERXL
EAN:5036108165766

Documents
Product details : PORTWEST H440 HV RAIN JACKET YELLOW XL
Designed to keep the wearer visible, safe and dry in foul weather conditions, the H440 is extremely practical and waterproof. It offers exceptional value for money and can be perfectly matched with the H441 Hi-Vis Rain Trouser. This garment can be easily rolled up and stored when not in use.
Reflective tape for increased visibility. 2 pockets for secure storage. Deep storage pockets. Pack away hood for added functionality. Inner elasticated cuff. Adjustable cord and toggle for a secure fit. Vented back yoke and eyelets for added breathability and comfort. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface.
Standard : EN20471_3, EN343 3:1
Type : Regular
Reflective tape for increased visibility. 2 pockets for secure storage. Deep storage pockets. Pack away hood for added functionality. Inner elasticated cuff. Adjustable cord and toggle for a secure fit. Vented back yoke and eyelets for added breathability and comfort. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface.
Standard : EN20471_3, EN343 3:1
Type : Regular
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | grey |
| Class EN20471 | 3 |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 17.47 excl. VAT
/ Each
£ 20.96 incl. VAT
- In stock: Next day delivery