HECKEL 67203 SUXXEED OFFROAD HIGH S3L FO LG CI SC SR BOOT BK EU43 UK9
S3 SAFETY SHOE
See technical informationReferences
Heckel:67203-43
Rubix:399A1552
Manufacturer :6720343
EAN:4031101738390

Product details : HECKEL 67203 SUXXEED OFFROAD HIGH S3L FO LG CI SC SR BOOT BK EU43 UK9
Lightweight, flexible safety footwear for construction, energy, general industry, logistics, maintenance and wet environments.
Strengths
- PU2Dsole for optimum flexibility and shock absorption | very good slip resistance (SRC) | resistant to oils and hydrocarbons | self-cleaning profile | unhooked heel | PU-injected toe cap for extended shoe life
- water-repellent black oiled grain leatherupper, microfiber insert, water-repellent padded collar and gusset, reflective elements | reduced number of seams to limit pressure points when flexing for greater comfort | non-metallic hook and loop fastening system
- 3D meshupper lining, breathable, absorbent and quick-drying
- abrasion-resistant non-woven textileforefoot lining
- water-repellent, paddedtongue with two gussets to prevent the ingress of materials and liquids inside the shoe.
- soft, compact foampadding at the top of the upper for greater comfort and protection of the malleoli and Achilles tendon
- non-metallictoe cap | lighter than steel | non-conductive of heat and cold
- non-metallicanti-perforation sole | lightweight | flexible | non-conductive of heat and cold | sewn directly to the upper, covering 100% of the foot for all-round protection
- removableinsole | anatomically shaped | 100% recycled PU open-cell foam underside with high moisture absorption capacity | abrasion-resistant textile uppers | quick-drying
- Frenchsizes | width 11
- weight 710 g in size 42
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 43 |
| Main material | leather |
| Material | water-repellent oiled grain leather |
Show UNSPSC/ECL@SS
£ 79.20 excl. VAT
/ Each
£ 95.04 incl. VAT
- Usually arrives within 14 working days