BASE B0741 BISON TOP S3L HRO CI HI LG FO SR BOOT BROWN/BLACK EU45 UK11
BISON TOP SHOE
See technical informationReferences
Base Protection:CA-B0741-CWA 45
Rubix:389A0877
Manufacturer :CA-B0741-CWA 45
EAN:8057741714378

Product details : BASE B0741 BISON TOP S3L HRO CI HI LG FO SR BOOT BROWN/BLACK EU45 UK11
S3 HRO HI CI SRC safety shoe. Waterproof, greased leather upper. Anti-puncture sole, slip resistance. Cold and heat insulation. Standard 20345:2011.
Technical specifications
Attributes
| Colour | brown |
|---|---|
| EU shoe size | 45 |
| Main material | leather |
| Water proof | yes |
| Security Category | s3l |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 91.80 excl. VAT
/ Each
£ 110.16 incl. VAT
- Usually arrives within 14 working days
