PORTWEST S460 HV WINTER TRAFFIC JACKET ORANGE 3XL
S460 - Hi-Vis Traffic Jacket
See technical informationReferences
Portwest:S460ORRXXXL
Rubix:2590185
Manufacturer :S460ORRXXXL
EAN:5036108022878

Product details : PORTWEST S460 HV WINTER TRAFFIC JACKET ORANGE 3XL
CE certified. Waterproof with taped seams preventing water penetration. Extremely water resistant fabric finish, water beads away from fabric surface. Reflective tape for increased visibility. Fully lined and padded to trap the heat and increase warmth. Two-way zip for quick and easy access. 4 pockets for ample storage. Concealed phone pocket. Internal chest pocket. Pack away hood for added functionality
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 21.76 excl. VAT
/ Each
£ 26.11 incl. VAT
- Usually arrives within 14 working days