PORTWEST S466 HV CONTRAST WINTER TRAFFIC JACKET YELLOW XS
S466 - Hi-Vis Contrast Traffic Jacket
See technical informationReferences
Portwest:S466YERXS
Rubix:2590209
EAN:5036108244348



Product details : PORTWEST S466 HV CONTRAST WINTER TRAFFIC JACKET YELLOW XS
Contrasting colours make this garment a highly popular choice. Designed to keep you warm and dry whilst giving the wearer increased visibility, this stylish jacket is suitable for all weather conditions. The garment is fully waterproof and features a drawstring hood, knitted storm cuffs and a two-way zip front with studded storm flap.
4 pockets for ample storage. Pack away hood for added functionality. Bio motion tape pattern to improve recognition of human shape at distance. Inner knitted cuff. Extremely water resistant fabric finish, water beads away from fabric surface. Waterproof keeping the wearer dry and protected from the elements. Internal pocket for safe storage. Two-way zip for quick and easy access. Quilt lined for thermal insulation.
Standard : EN343 3:1, EN342 2X, EN20471_3
Type : Regular
4 pockets for ample storage. Pack away hood for added functionality. Bio motion tape pattern to improve recognition of human shape at distance. Inner knitted cuff. Extremely water resistant fabric finish, water beads away from fabric surface. Waterproof keeping the wearer dry and protected from the elements. Internal pocket for safe storage. Two-way zip for quick and easy access. Quilt lined for thermal insulation.
Standard : EN343 3:1, EN342 2X, EN20471_3
Type : Regular
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xs |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
Show UNSPSC/ECL@SS
£ 27.18 excl. VAT
/ Each
£ 32.62 incl. VAT
- Usually arrives within 14 working days