PORTWEST S491 SEALTEX ULTRA HV RAIN JACKET YELLOW 3XL
S491 - Sealtex Ultra Unlined Jacket
See technical informationReferences
Portwest:S491YERXXXL
Rubix:203A4959
EAN:5036108030668

Product details : PORTWEST S491 SEALTEX ULTRA HV RAIN JACKET YELLOW 3XL
Waterproof with welded seams to prevent water penetration. Breathable and windproof fabric with mechanical stretch properties. Extremely water resistant fabric finish, water beads away from fabric surface. 2 pockets for secure storage. Pack away hood for added functionality. Stud adjustable cuffs for a secure fit. Storm flap front to protect against the elements. Two-way zip for quick and easy access. Heat applied reflective tape for added visibility. Made of durable breathable, windproof and water resistant fabric. 40+ UPF rated fabric to block 98% of UV rays
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | grey |
| Breathable | yes |
Show UNSPSC/ECL@SS
£ 39.11 excl. VAT
/ Each
£ 46.93 incl. VAT
- In stock: Next day delivery