LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET YELLOW M

Soft Shell Jacket

See technical informationSee documents
References
Leo Workwear:SJO1-Y-M
Rubix:2576296
EAN:5056082310914
brand logo
Technical specifications
Colouryellow
Sizem
Class EN204713
See all Specifications
Documents

Product details : LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET YELLOW M


The Buckland Softshell jacket is perfect for a wide range of working environments and job roles. The model has been upgraded for 2015 incorporating reflective tape and a striking two panel construction created by a stylish new diagonal reflective tape design. The jacket is a modern fit with stretch properties. Water Resistant Windproof Trim Grey 3-layer with an internal micro fleece Cuff adjuster Interactive YKK Front Zipper with Puller.

Strengths

•Interactive YKK Front Zipper with Puller
•Will interact with our Executive Anorak
•Zipped Front Hand Pockets with Pullers
•Semi-Concealed Zipped Chest Pocket with Puller
•Shock-Cord Hem Adjuster
•Cuff-Adjuster

Technical specifications


Attributes
Colouryellow
Sizem
Class EN204713
Main materialpolyester
Secondary colourno secondary color
Grammage290 g/m²
Material100% stretch polyester twill,3-layer,with internal micro-fleece
Show UNSPSC/ECL@SS
£ 48.98 excl. VAT
/ Each
£ 58.78 incl. VAT
  • In stock: Next day delivery

Size

Select variants (3)