References
Portwest:S887BKR32
Rubix:1198054
EAN:5036108126552

Product details : PORTWEST S887 ACTION TROUSERS BLACK 32R
Superior comfort and functionality form the appeal of the Action Trouser. The secret to the popularity of this style is outstanding value, strong industrial colours and a wide range of size and length options. Made from quality poly-cotton, features include multiple zip pockets, reinforced fabric at seat and knee areas with the added option of accommodating knee pads. A true market leader.
Durable polycotton fabric for high performance and maximum wearer comfort. 50+ UPF rated fabric to block 98% of UV rays. 11 pockets for ample storage. Knee pad pockets to facilitate knee pads. Double-layer reinforced knee protection for extra strength and durability. Zipped pockets. Two back zip pockets. Easy access cargo pocket. Reinforced seams for extra durability and strength. Multiple utility pockets providing ample storage.
Durable polycotton fabric for high performance and maximum wearer comfort. 50+ UPF rated fabric to block 98% of UV rays. 11 pockets for ample storage. Knee pad pockets to facilitate knee pads. Double-layer reinforced knee protection for extra strength and durability. Zipped pockets. Two back zip pockets. Easy access cargo pocket. Reinforced seams for extra durability and strength. Multiple utility pockets providing ample storage.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 32 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester, 35% cotton |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 17.81 excl. VAT
/ Each
£ 21.37 incl. VAT
- Usually arrives within 14 working days
Colour
Size
32