PORTWEST 4410 ZIP BOILERSUIT NAVY REGULAR SIZE S


C813 - Liverpool Zip Coverall

References
portwest:C813-NVY-S-R
rubix:327083
ean:5036108140787
brand logo
brand logo
Technical specifications
ColourNavy
SizeS
Main materialPolyester
See all Specifications

Product details : PORTWEST 4410 ZIP BOILERSUIT NAVY REGULAR SIZE S


The pre-shrunk, top quality fabric contributes to the professional appearance of this garment. Various pockets and a hammer loop complement the all-purpose styling. Durable polycotton fabric for high performance and maximum wearer comfort. 50+ UPF rated fabric to block 98% of UV rays. 8 pockets for ample storage. Phone pocket. Back patch pocket. Rule pocket. Two-way zip for quick and easy access. Action back for extra freedom of movement. Radio loop for easy clipping of a radio Type : Regular

Technical specifications


Attributes
ColourNavy
SizeS
Main materialPolyester
Material65% Polyester, 35% Cotton
Show UNSPSC/ECL@SS
£ 25.16 excl. VAT
/ Each
£ 30.19 incl. VAT
  • Usually arrives within 14 working days