Safety boot JALAS 2128 VIP SAFETY
EU shoe size | 43 |
---|---|
Collar height | High |
Colour | Brown |
Main material | Leather |
Water proof | Yes |
Material | Plasma-Treated Composite (PTC) Textile (Nail Protection);Steel (Toecap);Rubber (Outsole);Full-Grain Leather (Upper) |
In stock: Next day delivery