UVEX 65022 2 S3L FO SC SR ESD SHOE BLACK/ORANGE EU44 UK10 W11
Safety Boot
See technical informationSee documentsReferences
Uvex:6502244
Rubix:211A6329
Manufacturer :6502244
EAN:4031101609560

Documents
Product details : UVEX 65022 2 S3L FO SC SR ESD SHOE BLACK/ORANGE EU44 UK10 W11
Superior in all disciplines. The innovative uvex 2 safety shoe range in protection classes S3 and S1 P is up to every challenge: optimal shock absorption, ergonomic fit, low weight and excellent climate characteristics ensure maximum performance at work and redefine the limits for safety shoes.
Strengths
•Outstanding wearer comfort results from a newly developed last and climate-optimised, breathable materials (uvex climazone)
Virtually seam-free construction from high-tech microvelour material to eliminate pressure points
Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Soft padding on collar and dust tongue
Virtually seam-free construction from high-tech microvelour material to eliminate pressure points
Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Soft padding on collar and dust tongue
Applications
Moderate applications
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 142.00 excl. VAT
/ Each
£ 170.40 incl. VAT
- In stock: Next day delivery
EU shoe size
44
