Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Safety boots
Unisex safety boots
U-POWER SO40053-39 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT SIZE 39/6
U-POWER SO40053-39 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT SIZE 39/6
Safety boots Nordic Plus
References
u-power:
SO40053-39
rubix:
246A0280
ean:
8033546060414
Technical specifications
EU shoe size
39
Main material
Leather
Water proof
Yes
See all Specifications
Product details
Technical specifications
Product details : U-POWER SO40053-39 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT SIZE 39/6
U-Power winter boots Nordic Plus S3, brown, lined, plastic toe cap and steel sole.
Technical specifications
Attributes
EU shoe size
39
Main material
Leather
Water proof
Yes
Colour
Brown
Material
Leather
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.36
excl. VAT
/
Each
£
89.23
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIP SIDE HILEG BOOT UK7 EU41
U-POWER RS10164-43 ARDEN ESD S3 CI SRC BLK BOOT SIZE 43/9
ROCKFALL PM4008 PROMAN BALTIMORE WPR SAFETY BOOT UK8 EU42
PORTWEST FD95YW8 STEELITE YELLOW PU SAFETY WELLINGTON SZ8
JALAS 1678W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU37 UK4
JALAS 9988 EXALTER GTX MID CUT BOOT S3 SRC WR HRO EU34 UK1.5
JALAS 1868W GRAN PREMIO KING BOOT S3 SRC HI HRO CI WG EU37 UK4
V12 V1920 OCTANE IGS BLACK S3 HRO SRC HIKER UK6.5 EU40
V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIP HI-LEG XL BOOT UK16 EU51
V12 V1920 OCTANE IGS BLACK S3 HRO SRC HIKER UK7 EU41
JALAS 1278 HEAVY DUTY MID CUT SHOE S3 SRC CI HRO HI EU46 UK11
HELLYHAN 78405_990-38 OXFORD WINTER TALL SZ S3 HT BLACK UK5 EU38
PORTWEST FW13 TAN RIGGER BOOT SIZE 9
V12 V1920 OCTANE IGS BLACK S3 HRO SRC HIKER UK10 EU44
JALAS 1948S GRAN PREMIO METATARSAL S3 SRC CI HRO HI M EU46 UK11