References
Honeywell:1002360
Rubix:326553
EAN:7312550023600


Technical specifications
| Type | honeywell 1002360 clearways visor cv84a/eu |
|---|---|
| Coating of the glasses | without |
Product details : HONEYWELL 1002360 CLEARWAYS VISOR CV84A/EU
Screen encoding in the headband behind the front guard, to avoid opening and prevent chemical splashes. Maximum protection with a full screen. Dimensions: 200 mm.
Colour : Clear
Strengths
The Clearways face shield offers good resistance and extended lifespan. Lightweight, it is comfortable and can be worn all day.
Applications
General use and protection against violent impacts (120m/s). Protection against splashing liquids.
Technical specifications
Attributes
| Type | honeywell 1002360 clearways visor cv84a/eu |
|---|---|
| Coating of the glasses | without |
| Material | acetate |
Show UNSPSC/ECL@SS
£ 8.08 excl. VAT
/ Each
£ 9.70 incl. VAT
- In stock: Next day delivery