Safety shoe JALAS 1538 TERRA
EU shoe size | 38 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 38 |
---|---|
Collar height | low |
Colour | black |
Main material | leather |
ESD | yes |
Water proof | yes |
Metal free | yes |
Type of soles | nitrile rubber |
Metatarsal protection | yes |
Security Category | s3 |
Slip resistance | yes |
Non-magnetic | yes |
Material | pu coated leather / split leather / polyester / polyamide |
Usually arrives within 14 working days