U-POWER RL20023 KICK GREY TRAINER SHOE S3 SRC WITH INFINERGY SIZE 10


Kick S3 CI SRC ESD

References
u-power:RL20023-44
rubix:2587099
Technical specifications
EU shoe size44
Collar heightLow
ColourGrey
See all Specifications

Product details : U-POWER RL20023 KICK GREY TRAINER SHOE S3 SRC WITH INFINERGY SIZE 10


Safety shoes low, light and comfortable u power of the Red Lion line, with upper in natural nubuck leather, aluminum toecap, ultra-breathable, water-repellent, anti-puncture, anti-slip and PU / PU infinergy. Soft nubuck water resistant leather.

Technical specifications


Attributes
EU shoe size44
Collar heightLow
ColourGrey
Main materialLeather
Water proofYes
Type of solesComposite Mid Sole
Metatarsal protectionYes
Security CategoryS3
Slip resistanceYes
MaterialSoft nubuck leather
Show UNSPSC/ECL@SS
£ 89.37 excl. VAT
/ Each
£ 107.24 incl. VAT
  • In stock: Next day delivery