Safety shoe JALAS 1615 E-Sport
EU shoe size | 40 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 40 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
ESD | Yes |
Type of soles | CI |
Security Category | S3 |
Slip resistance | Yes |
Weight | 1111 g |
Non-magnetic | Yes |
Type of closure | Lace up |
Material | PU coated leather / split leather / polyester / polyamide |
Liner material | Polyester, polyamide |
Secondary colour | Grey |
In stock: Next day delivery