Safety shoe JALAS 1625 E-Sport
EU shoe size | 36 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 36 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
ESD | Yes |
Type of soles | Composite Mid Sole |
Security Category | S3 |
Slip resistance | Yes |
Weight | 1210 g |
Non-magnetic | Yes |
Type of closure | Lace up |
Material | PU Coated Leather, Split Leather (Upper);Aluminium (Toe);Polyester, Polyamide (Lining);Plastic Shank (Sole);PU (Outsole);FX2 Classic, Textile, Soft EVA, Polyester-Based Conductive Thread, Shock Absorption Zone in Ergothan (Insole) |
Liner material | Polyester, Polyamide |
Usually arrives within 14 working days