JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU47 UK12


Safety shoe JALAS 3468A LIGHT SPORT

References
jalas:3468A-47
rubix:45011860
ean:6408487414077
brand logo
brand logo
Technical specifications
EU shoe size47
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU47 UK12


JALAS® 3468A Light Sport, Safety shoe, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, plastic shank, PU outsole, upper material split leather, textile

Strengths

Good shock absorption. Excellent adjustment. Excellent adhesion. Highest level of protection. Very comfortable

Technical specifications


Attributes
EU shoe size47
Collar heightLow
ColourBlack
Main materialLeather
Non-magneticYes
Secondary colourOrange
Show UNSPSC/ECL@SS
£ 128.01 excl. VAT
/ Each
£ 153.61 incl. VAT
  • Usually arrives within 14 working days