Safety Shoe
EU shoe size | 41 |
---|---|
Collar height | High |
Colour | White |
EU shoe size | 41 |
---|---|
Collar height | High |
Colour | White |
Main material | Microfiber |
ESD | No |
Water proof | Yes |
Type of soles | Sticking Single Density |
Security Category | S2 |
Type of closure | Velcro |
Material | Microfiber (Upper);Steel (Toe Cap) |
Secondary colour | Brown |
Usually arrives within 14 working days