PORTWEST FC11 SIZE 10 THOR COMP BLK BOOT


Safety Boot

References
portwest:FC11BKR44
rubix:2589394
ean:5036108199679
brand logo
brand logo
Technical specifications
EU shoe size44
ColourBlack
Main materialLeather
See all Specifications

Product details : PORTWEST FC11 SIZE 10 THOR COMP BLK BOOT


100% non metallic S3 safety boot. Extra durability. Top class design and engineering that offers stylish and durable protection. Non metallic safety components ideal for industrial wear with a strong and lightweight construction.

Strengths

•Composite toecap for added protection|•Anti-static footwear|•Energy absorbing seat region|•Dual density sole unit|•100% non-metallic

Applications

Industrial

Technical specifications


Attributes
EU shoe size44
ColourBlack
Main materialLeather
MaterialFull Grain Leather (Upper);PU/TPU (Sole)
Show UNSPSC/ECL@SS
£ 50.01 excl. VAT
/ Each
£ 60.01 incl. VAT
  • Usually arrives within 14 working days