RAFTING S3 SRC safety shoe
EU shoe size | 43 |
---|---|
Collar height | low |
Colour | brown |
EU shoe size | 43 |
---|---|
Collar height | low |
Colour | brown |
Main material | leather |
Water proof | no |
Metal free | no |
ESD | no |
Metatarsal protection | no |
Security Category | s3 |
Slip resistance | yes |
Weight | 540 g |
Material | nabutek grain leather |
Secondary colour | black |
Usually arrives within 14 working days