References
U-Power:RL20036-44
Rubix:244A7127
EAN:8033546347928

Product details : U-POWER RL20036 POINT ESD S1P SRC GRY/GRN LOWSHOE EU44 UK10
Safety shoes low, light and comfortable u power of the Red Lion range, with ultra-breathable nylon and soft suede upper, aluminium toecap, anti-puncture, anti-slip and PU / PU infinergy sole.
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | nylon |
| ESD | yes |
| Water proof | yes |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 90.28 excl. VAT
/ Each
£ 108.34 incl. VAT
- Usually arrives within 14 working days