U-POWER RL2E144-4 ROCKET GORE-TEX SHOE
EU shoe size | 44 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 44 |
---|---|
Collar height | low |
Colour | black |
Main material | putek |
Water proof | yes |
Metatarsal protection | yes |
Security Category | s3 |
Slip resistance | yes |
Usually arrives within 14 working days