GELDOF B0186 S3 series shoe
EU shoe size | 40 |
---|---|
Collar height | High |
Colour | Brown |
EU shoe size | 40 |
---|---|
Collar height | High |
Colour | Brown |
Main material | Leather |
ESD | No |
Type of soles | AirTech single-density with studs |
Security Category | S3 |
Weight | 668 g |
Non-magnetic | No |
No laces/slip-on | No |
Material | Water-repellent greased leather |
Usually arrives within 14 working days