U-POWER SN20056 TROPHY S1P SRC D'BLUE LOWSHOE EU38 UK5
U-Power The Roar Trophy Shoe
See technical informationReferences
U-Power:SN20056-38
Rubix:2586870
EAN:8033546128527
Product details : U-POWER SN20056 TROPHY S1P SRC D'BLUE LOWSHOE EU38 UK5
Safety shoes low, light and comfortable u power of the The Roar line, with tumbled extra-strong breathable canvas with inserts in soft suede, aluminium toecap, anti-puncture, anti-slip and PU / PU LIGHT GRIP sole, S1P SRC
Strengths
Wing Tex lining with breathable air tunnel
AirToe Aluminium perforated safety tip with breathable membrane
Polysoft Anatomic sole made of soft, breathable and anti-bacterial polyurethane thanks to an open-celled fabric on the face in contact with the foot
AirToe Aluminium perforated safety tip with breathable membrane
Polysoft Anatomic sole made of soft, breathable and anti-bacterial polyurethane thanks to an open-celled fabric on the face in contact with the foot
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Colour | black |
| Main material | polyurethane |
Show UNSPSC/ECL@SS
£ 71.18 excl. VAT
/ Each
£ 85.42 incl. VAT
- Delivery usually within ( 3 ) days
EU shoe size
38
