U-POWER RL20282 NOIR S2 SRC BLACK LOWSHOE EU44 UK10
Safety Shoes
See technical informationSee documentsReferences
U-Power:RL20282 44
Rubix:270A3126
Manufacturer :0RL20282 44
EAN:8033546364376




Documents
Product details : U-POWER RL20282 NOIR S2 SRC BLACK LOWSHOE EU44 UK10
Safety shoes, light and comfortable u power of the Red Lion line, totally "metal free", without strings, with New safety dry upper, composite toecap, water-repellent, anti-slip and PU / PU infinergy, S2 SRC sole
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Water proof | yes |
Show UNSPSC/ECL@SS
£ 71.18 excl. VAT
/ Each
£ 85.42 incl. VAT
- Usually arrives within 14 working days