U-POWER RL10086 MOVING ESD S1P SRC D'BLUE BOOT EU42 UK8
Safety Shoes
See technical informationSee documentsReferences
U-Power:RL10086 42
Rubix:2587085
Manufacturer :0RL10086 42
EAN:8033546347348




Documents
Product details : U-POWER RL10086 MOVING ESD S1P SRC D'BLUE BOOT EU42 UK8
Safety shoes high, light and comfortable u power of the Red Lion line, with ultra-breathable soft perforated suede leather, aluminum toecap, anti-puncture, anti-slip and PU / PU infinergy, S1P SRC ESD sole
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Colour | black |
| Main material | leather |
| ESD | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 94.47 excl. VAT
/ Each
£ 113.36 incl. VAT
- In stock: Next day delivery