References
U-Power:UM10263 36
Rubix:291A6647
Manufacturer :0UM10263 36
EAN:8033546120576



Documents
Product details : U-POWER UM10263 TAXI S3 SRC TAN BOOT EU36 UK3
Ankle boots safety shoes,u power, comfortable, from the Concept M line, with water-repellent natural nubuck leather upper, composite toe cap, stainless steel anti-puncture, breathability, anti-slip and PU / PU sole, S3 SRC
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Colour | brown |
| Main material | leather |
| Water proof | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 72.60 excl. VAT
/ Each
£ 87.12 incl. VAT
- Usually arrives within 14 working days