References
V12 Footwear:V6863.01-11
Rubix:80388144
EAN:5055327310597
Product details : V12 V6863.01 RHINO STS BLACK S3 SRC SCUFF CAP BOOT UK11 EU46
The Rhino STS is a tough and sturdy boot; crafted from a water resistant leather with a strong scuff cap. Created to a new extreme comfort shape, with padded ankle support and a deep padded scoop collar, it is an incredibly comfortable boot. It comes with several unique features including a lightweight composite toecap, anti-nail plate, and non-snagging speed lacing system. The boot also benefits from the Dual Comfort shock absorbing insole and the new STS rugged sole – working hard so your feet don’t have to.
Moisture absorbing
Moisture absorbing
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 52.34 excl. VAT
/ Each
£ 62.81 incl. VAT
- In stock: Next day delivery


