Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0952 PULSAR S1P SRC BLACK/BLUE EU37 UK4.5
BASE B0952 PULSAR S1P SRC BLACK/BLUE EU37 UK4.5
Shoe PULSAR B0952
References
base protection:
B0952-37
rubix:
389A0767
ean:
8034003176129
Technical specifications
EU shoe size
37
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B0952 PULSAR S1P SRC BLACK/BLUE EU37 UK4.5
B0952 low safety shoe. Standard: EN20345: 2011 S1P SRC.
Technical specifications
Attributes
EU shoe size
37
Collar height
Low
Colour
Black
Main material
Textile
Type of soles
AirTech anti-fatigue insole
Material
High-tech fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.48
excl. VAT
/
Each
£
60.58
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU41 UK7
JALAS 9975 EXALTER MID CUT BOOT S3 SRC HRO EU46 UK11
GISS 861948 CORCOVADO SAFETY SHOE S3 SRC BROWN SIZE 41/7
V12 V1940 TORQUE IGS GREY S1P HRO SRC HIKER UK6 EU39
JALAS 1518 GRAN PREMIO ANTISLIP+ SANDAL S1 SRC P HRO EU35 UK2
UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU46 UK11 W11
V12 V1710 CHALLENGER IGS BLACK S3 SRC HRO WOMENS SHOE UK3 EU36
ROCKFALL PM4050 PROMAN ATLANTA SAFETY TRAINER UK9 EU43
ROCKFALL RF108 FLY LIGHTWEIGHT SAFETY TRAINER UK5 EU38
U-POWER RI20394-39 CLIFF ESD S2 SRC WHT LOWSHOE SIZE 39/6
U-POWER RR10364-42 GREENLAND S3 SRC BROWN BOOT SIZE 42/8
ROCKFALL PM4010 PROMAN BOSTON LIGHTWEIGHT SAFETY TRAINER UK8 EU42
HELLYHAN 78403_990-50 OXFORD MID S3 BLACK UK15 EU50
JALAS 1718 ZENIT MID CUT BOOT S3 SRC EU38 UK5
BASE B1212 I-CYBER SHOE S1P ESD SRC BLACK/BLUE EU36 UK4