PORTWEST FW39 STEEL LEATHER TRAINER S1P HRO SR BLACK EU39 UK6
Safety Trainer
See technical informationSee documentsReferences
Portwest:FW39BKR39
Rubix:4521632
EAN:5036108183630



Documents
Product details : PORTWEST FW39 STEEL LEATHER TRAINER S1P HRO SR BLACK EU39 UK6
Low cut trainer style with full S1P protection. EVA/Rubber outsole for extra comfort and stability.
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 37.18 excl. VAT
/ Each
£ 44.62 incl. VAT
- In stock: Next day delivery