U-POWER RR10443-39 TEXAS RS S3 SRC BLK BOOT SIZE 39/6


Texas UK S3 RS SRC

References
u-power:RR10443-39
rubix:45025576
ean:8033546176054
brand logo
brand logo
Technical specifications
EU shoe size39
Collar heighthigh
Colourblack
See all Specifications

Product details : U-POWER RR10443-39 TEXAS RS S3 SRC BLK BOOT SIZE 39/6


Ankle boots safety shoes totally "metal free", u power comfortable and light of the" Rock & Roll" line, Water resistant leather, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole. AirToe Composite perforated safety toe cap with breathable membrane.
Standard : EN20345 S3 RS SRC

Technical specifications


Attributes
EU shoe size39
Collar heighthigh
Colourblack
Main materialleather
Metal freeyes
Type of solescomposite mid sole
Materialleather
Show UNSPSC/ECL@SS
£ 45.21 excl. VAT
/ Each
£ 54.25 incl. VAT
  • Delivery usually within ( 3 ) days