References
Base Protection:CA-B0150-PWA 41
Rubix:389A0823
Manufacturer :CA-B0150-PWA 41
EAN:8032790809329

Product details : BASE B0150 OPERA S1P SRC SHOES GREY/ORANGE EU41 UK7
- S1P SRC
- UGS: Suede leather
- LINING: SmellStop
- INSERT: Fresh'n Flex
- TOE CAP: Steel
- SOLE: AirTech single-density anti-fatigue with studs
- Size range: 36-49
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Security Category | s1p |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 42.48 excl. VAT
/ Each
£ 50.98 incl. VAT
- Usually arrives within 14 working days
