Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
CABLOFIL LT2310 50X50 PG 3M LIGHT TRUNK (L)3 M X (H)50 MM X (W)50 MM X
CABLOFIL LT2310 50X50 PG 3M LIGHT TRUNK (L)3 M X (H)50 MM X (W)50 MM X
Salamandre®
References
cablofil®:
LT2310
rubix:
234A7005
Technical specifications
Type
trunking
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CABLOFIL LT2310 50X50 PG 3M LIGHT TRUNK (L)3 M X (H)50 MM X (W)50 MM X
50X50 Pg 3M Light Trunk (L)3 m x (H)50 mm x (W)50 mm x (D)50 mm
Technical specifications
Attributes
Type
trunking
Model
lt
Material
pre galvanised steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.54
excl. VAT
/
Each
£
41.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ZEROBURN FSZSC1R STAG CLIP 6-8MM SINGLE RED 50PK PACK OF 50
TAMLEX TGBT33 75MM X TURNBUCKLE 90 GUSSET BEND - (H)75 MM (W)75
3M 8428-6 COLD SHRINK CONNECTOR INSULATORS 8420 + 8430 24/152/493MM
SCOLMORE INTERNATIONAL LIMITED CL061 2 GANG BLANK PLATE M/CLAD (H)80 M
LEGRAND 37668 STARFIX FERRULE 6.0MM2
EMITEX EM01.002 24 PORT 1U CAT5E PATCH PANEL
F4P (FIRST FOR PERFORMANCE) F4PPT20M PVC INSUL MIXED PACK PHASE COLOUR
TAMLEX CABLE TRAY BRACKET STO3
TAMLEX SPC20 20MM GALV CONDUIT (L)3.75 M X (DIA)20 MM X (H)20 MM X (W)
ENGEX ACCESSORIES 613001 IR6M4 6X4MM INS. TERM RING YELLOW PACK OF 100
ENGEX ACCESSORIES 630606 CT16M12 CRIMP-PAK COPPER TUBE TERMINAL (L)42
SCHNEIDER ELECTRIC 2141026 TCD5X8 DOUBLE FLAT CLIPS GREY PACK OF 100
TAMLEX TGBN33 75MM X TURNBUCKLE 90 GUSSET BEND - (H)75 MM (W)75
REMORA ELECTRICAL NO.16 PVC/SWA CLEAT MAX CABLE SIZE 40.6MM (L)70 MM X
WAGO 51002098 773-104 PUSH WIRE CONNECTOR PACK 20 BLI (H)13.1 MM X (W)