• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. EMITEX EM01.002 24 PORT 1U CAT5E PATCH PANEL

EMITEX EM01.002 24 PORT 1U CAT5E PATCH PANEL

Patch Panel

See technical informationSee documents

References

Emitex:EM01.002
Rubix:234A5966
brand logo
brand logo

Technical specifications

Typepatch panel
See all Specifications

Documents

Product details : EMITEX EM01.002 24 PORT 1U CAT5E PATCH PANEL


24 Port 1U CAT5E Patch Panel

Technical specifications


Attributes
Typepatch panel
Modelem01
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

WAGO 51002100 773-108 PUSH WIRE CONNECTOR PACK 20 BLI (H)13.1 MM X (W)GEWISS GW62031H TRAIL SOCKET 415V 4P+E 16ABIRKETT CABLE JOINTS TOR16 JOINT (L)226 MM X (DIA)39 (W)71TIMEGUARD RCD06WPVN WHITE 2 GANG RCD SOCKETLGA SELECTRIC SUN-1 SMOOTH MEDIA / DATA PLATE - 1 GANGENGEX ACCESSORIES 659011R CPT300-4.8 300MM X 4.8MM RED (L)300 MM X (W)TAMLEX PMF75-FEC 75X25MM DEEP 90 FLAT ELBOW WITH COUPLER (W)75 MM X (DNIGLON ML32 32MM LONG MALE BRASS BUSHZEROBURN FPS342W FIX SADDLE WHT 7.5-10MM PACK OF 50ENGEX ACCESSORIES GX01008 DOUBLE FLAT CLIP TWIN & EARTH 1.0- PACK OF 1ENGEX ACCESSORIES 630603 CT16M6 CRIMP-PAK COPPER TUBE TERMINAL (L)29.5TAMLEX TB140 2 HOLE 40X40MM ANGLE BRACKET TAMSTRUTMORAVIA CABLE RAMP BLACK/YELLOW 279.23.799CEMBRE TERMINALS RED 3MM RING PACK OF 100 RF-M3TAMLEX TGBO33 75MM X TURNBUCKLE 90 GUSSET BEND - (H)75 MM (W)75
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap