TAMLEX SPC20 20MM GALV CONDUIT (L)3.75 M X (DIA)20 MM X (H)20 MM X (W)
Steel Conduit Galvanised
See technical informationSee documentsReferences
Tamlex:SPC20
Rubix:234A6861

Documents
Product details : TAMLEX SPC20 20MM GALV CONDUIT (L)3.75 M X (DIA)20 MM X (H)20 MM X (W)
20mm Galv Conduit (L)3.75 m x (Dia)20 mm x (H)20 mm x (W)20 mm
Technical specifications
Attributes
| Type | conduit |
|---|---|
| Model | spc |
| Material | steel |
Show UNSPSC/ECL@SS
£ 17.86 excl. VAT
/ Each
£ 21.43 incl. VAT
- Delivery usually within ( 3 ) days
