Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
<Ā Back
Rubix Categories
MaintenanceĀ & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 2141026 TCD5X8 DOUBLE FLAT CLIPS GREY PACK OF 100
SCHNEIDER ELECTRIC 2141026 TCD5X8 DOUBLE FLAT CLIPS GREY PACK OF 100
Cable Clips
References
schneider electric:
2141026
rubix:
234A5769
Technical specifications
Type
Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 2141026 TCD5X8 DOUBLE FLAT CLIPS GREY PACK OF 100
TCD5x8 Double Flat Clips Grey
Technical specifications
Attributes
Type
Nail Clip
Model
TCD
Material
Polypropylene (Clip);Electroplated Hardened Steel (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
27.60
excl. VAT
/
Each
Ā£
33.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES 612014 IPO2 INS. TERM PUSH ON BLUE 2.5MM PACK OF 100
TAMLEX TA102 41X21 PVC END CAP TAMSTRUT (H)20 MM X (W)40 MM
LEGRAND 037164 VIKING TERM BLOCK 16MM (W)12 MM
LEGRAND 37173 VIKING 3 EARTH TERM 10MM MT (W)10 MM
TAMLEX STO4 100MM STAND OFF BRACKET (DIA)7 MM X (H)40 MM X (W)100 MM
SCHNEIDER ELECTRIC 72CB07P 6-7MM COAXIAL CABLE CLIPS 100 PACK BLAC PAC
TAMLEX TRE66 150X150 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)150
TAMLEX BTF300/60 300X60 FASTCONNECT BASKET TRAY (L)3 M X (W)300 MM X (
NIGLON CBY320G 20MM BRANCH 3 WAY Y BOX GALVANISED
NIGLON CSA10506 M10 40X40MM SQUARE PLATE WASHER (L)40 MM X (W)40 MM
TAMLEX TGTT33 75MM X TURNBUCKLE GUSSET TEE - TOP (H)75 MM (W)75
BIRKETT CABLE JOINTS TOR35 JOINT (L)325 MM X (DIA)39 (W)80
ENGEX ACCESSORIES 631206 CT120M12 CRIMP-PAK COPPER TUBE TERMINAL (L)73
PHILEX 19079R BNC CRIMP PLUG FOR RG59 CABLE
MARLANVIL 009.A.PL 190 X 140 X 75 PLASTIC ENCLOSURE (L)140 MM X (W)190