References
Jalas:1708-41
Rubix:386A0500
EAN:6408487501609



Product details : JALAS 1708 ZENIT SANDAL S1 PS SR SC FO LG EU41 UK7
A soft, comfortable safety sandal with highest quality (S1P) protection and BOA® Fit System for the. The PU-coated/split leather upper, and polyester and polyamid lining, keeps feet warm and safe all day. An oil-resistant RPU outer sole gives excellent grip on slippery surfaces, and JALAS® aluminium toe cap protection, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD®.
Strengths
ProNose toe reinforcement, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, BOA® Fit System, Quick-tie, Stabilizator, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 171.91 excl. VAT
/ Each
£ 206.29 incl. VAT
- Usually arrives within 14 working days
EU shoe size
41
