GISS 899240 MINERAL HIGH BOOT S3L SR CI HI FO ESD BLACK 38/5
MINERAL H
See technical informationSee documentsReferences
GISS:899240
Rubix:413A7530
EAN:3660338528729






Documents
Product details : GISS 899240 MINERAL HIGH BOOT S3L SR CI HI FO ESD BLACK 38/5
MINERAL H shoes combine lightness and comfort with a breathable, water-repellent microfiber upper, complemented by a quick-drying HighDry lining.
Their PU and nitrile rubber sole provides excellent slip resistance while ensuring maximum cushioning and energy return.
The fiberglass toe cap and textile anti-perforation midsole deliver reliable metal-free protection, suitable for demanding environments.
Designed to withstand water, low temperatures (CI), contact heat (HI), as well as oils, hydrocarbons, and light chemicals, they comply with the EN 20345:2022 standard.
Their PU and nitrile rubber sole provides excellent slip resistance while ensuring maximum cushioning and energy return.
The fiberglass toe cap and textile anti-perforation midsole deliver reliable metal-free protection, suitable for demanding environments.
Designed to withstand water, low temperatures (CI), contact heat (HI), as well as oils, hydrocarbons, and light chemicals, they comply with the EN 20345:2022 standard.
Strengths
Ultra-light
Breathable design with extreme comfort
High slip resistance
Breathable design with extreme comfort
High slip resistance
Applications
Humid environments, industrial work, outdoor sites, construction, and demanding public-works jobs
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | microfiber |
| ESD | yes |
| Security Category | s3l sr ci hi fo |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
Ā£ 61.99 excl. VAT
/ Each
Ā£ 74.39 incl. VAT
- In stock: Next day delivery
EU shoe size
38
