PORTWEST FW34ORR44 LUSUM SAFETY TRAINER ORANGE SIZE 44/10


FW34 Lusum Safety Trainer

References
portwest:FW34ORR44
rubix:2589738
ean:5036108251698
brand logo
brand logo
Technical specifications
EU shoe size44
Colourblack
Type of solesmetal
See all Specifications

Product details : PORTWEST FW34ORR44 LUSUM SAFETY TRAINER ORANGE SIZE 44/10


Low profile safety trainer with eye catching two tone colouring.
Heat resistant rubber outsole with steel toecap and midsole.

Technical specifications


Attributes
EU shoe size44
Colourblack
Type of solesmetal
Secondary colourorange
Show UNSPSC/ECL@SS
£ 34.20 excl. VAT
/ Each
£ 41.04 incl. VAT
  • Usually arrives within 14 working days