JALAS 3020 ZENIT SANDAL BLACK S1 SR LG FO EU40 UK6.5

Sandals 3020 JALAS®

See technical information
References
Jalas:3020-40
Rubix:271A3954
EAN:6408487441257
brand logo
Technical specifications
EU shoe size40
Collar heightlow
Colourblack
See all Specifications

Product details : JALAS 3020 ZENIT SANDAL BLACK S1 SR LG FO EU40 UK6.5


A light, soft and breathable safety sandal with excellent ergonomics and Highest quality (S1) protection. The PU-coated leather and split leather upper and padded Memory foam supports feet in indoor environments. An oil-resistant RPU outer sole gives excellent grip, and JALAS® aluminium toe cap protection and double impact protection zones in PORON® XRD® keeps feet safe, while the merino wool insole keeps feet warm.

Strengths

Oil-resistant outsole, Anti-static properties, Padded shaft edge in memory foam, Ventilating insole, Stabilizator, Conforms with IEC 61340-5-1 (ESD), Double shock absorption zones

Technical specifications


Attributes
EU shoe size40
Collar heightlow
Colourblack
Main materialleather
Show UNSPSC/ECL@SS
£ 161.23 excl. VAT
/ Each
£ 193.48 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

40

Main material

Select variants (12)